Shop All LED Retrofit Kits
Supershine
Led Recessed Lighting Retrofit Kit; 5-6 in.; 5000K - BaffLed Bezel
Mfr # SU771887
Zoro # G603797441
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supershine
- MFR # SU771887
- Zoro # G603797441
- UPC # 753153141853
- Country of Origin China
- Category LED Retrofit Kits
Description
Features
- Led Recessed Lighting Retrofit Kits
- It provide an energy efficient alternative to Incandescent lighting.
- Led Retrofit Kits for Recessed Downlighting
- Simple Screw In Installation Including In-Line Pluggable Disconnect
- Compatible with most household dimmers
- Aluminum Housing & Trim - Paintable
- Input Voltage - 120VAC
- Input Current - 0.1 Amps
- 50,000 plus Hour Led Life Expectancy
- Wet Location Rated
- Culus Listed
- Size - 5-6 in.
- Bezel Style - BaffLed
- Color Temperature - 5000K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 15199 replacement light bulb lamp, 2PK (15199 GE GENERAL ELECTRIC G.E)
- STREAMLIGHT Cigarette Lighter Charge Cord, 12VDC (22051)
- ILC Replacement for Ushio GLC Hp-600 replacement light bulb lamp (GLC HP-600 USHIO)
- ILC Replacement for Sylvania 202ps25/cl 125v replacement light bulb lamp (202PS25/CL 125V SYLVANIA)
- ESL VISION LED Rnd Comm Can, 25W, 1740 lm, 40K, 90C (ESL-CCR-R8-25W-140)
- KILLARK Jelly Jar LED Retrofit, 1085 lm, 120VAC (WTR-2)
- HALO Matte White 5-6 in. W Plastic LED Retrofit Kit 6.97 W (LT56069FS351EWH)
- SIGNIFY LED Retrofit Kit, 47-7/8"L, 30W, 4000K (EVOKIT CLKE 2X4 42L 30W 840 UNV 0-10 P1)
- ELCO LIGHTING 4 LED CFL Retrofit Insert" (ECF41527W)
- ILC Replacement For EIKO, DK612W8930D120WB (DK6-12W/8/930-D-120-W/B)
- GE LAMPS Retrofit Kit, 2700K Color Temp., 1000 lm (LED13DRS6/827)
- Supershine LED Retrofit Kits