Shop All Table Lamps
Supershine
Gemini Mini Touch Lamp with Brushed Nickel Base & Fabric Shades; Pack of 2
Mfr # SU964850
Zoro # G204013216
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supershine
- MFR # SU964850
- Zoro # G204013216
- UPC # 727272062825
- Country of Origin China
- Category Table Lamps
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- 2 x fabric shades
- 2 x Mini Pearl Black touch bases
- 4 Touch settings
- Pack of 2
- Color: Black
- Finish: Brushed Brass
- Material: Metal
- Voltage: 110V
- Wattage: 40W
- Bulb Type: Incandescent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Striplight, 41W, 5745 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 50K 80CRI WH)
- ILC Replacement for ULT B232iunv-c replacement light bulb lamp (B232IUNV-C ULT)
- W F HARRIS LIGHTING Lampholder, Single, Wht, PAR38,150W (101-W)
- WESTEK 12 in. L White Battery Powered LED Undercabinet Light 210 lm (BL-BAR12RC)
- DIAMOND VISIONS Emergency LED Flasher (08-0223)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Blue (LT2008-BLU)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, Brushed Steel, Blue Drum Fabric Shade (CWT-2009-BL)
- LALIA HOME 24in Classix Contemporary Wavy Colored Glass Table Lamp with White Linen Shade, Pink (LHT-3014-PN)
- DESIGN TOSCANO Goddess of the Stars Art Deco Illuminated Sculpture (PD72501)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp in Brushed Steel, Aqua Drum Fabric Shade (CWT-2009-AU)
- CREEKWOOD HOME Nauru 10.5in Petite Metal Stick Bedside Table Lamp in Sand Nickel with Fabric Empire Shade, Red (CWT-2007-RE)
- Supershine Table Lamps