Shop All Table Lamps
Supershine
Elegant Designs Modern Leather Table Lamp with White Fabric Shade - Black; Pack of 2
Mfr # SU964851
Zoro # G603902791
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supershine
- MFR # SU964851
- Zoro # G603902791
- UPC # 727272057630
- Country of Origin China
- Category Table Lamps
Description
Features
- 2 Lamp bases and 2 shades
- Genuine leather wrapped bases
- White fabric shades
- Pack of 2
- Color: Black
- Finish: Stainless Steel
- Material: MDF
- Voltage: 110V
- Wattage: 60W
- Type of Bulb: Low Pressure Mercury Discharge
- Dimension: 21" H x 6" W x 10" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Sloped Ceiling LED Reflector Inserts" (EL716CT5W)
- METALUX Df 1'X4' Dry Wl Frm Kt (DF-14W-U)
- AMERICAN LIGHTING 24V 96W Low-Voltage Driver, ADPT-DRJ-96-24 (ADPT-DRJ-96-24)
- ILC Replacement for Osram Sylvania 50mr16/b/nsp11/c replacement light bulb lamp, 2PK (50MR16/B/NSP11/C OSRAM SYLVANIA)
- CREEKWOOD HOME Oslo 19.5in Power Outlet Base Standard Metal Table Lamp, Brushed Steel, Pink Drum Fabric Shade (CWT-2009-PN)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Off White (LT2009-OFF)
- ELEGANT DESIGNS Modern Leather Table Lamp with White Fabric Shade, Black (LT1025-BLK)
- LAMPLIGHT OIL LAMP CLER 19.5OZ (330)
- SIMPLE DESIGNS Simple Designs Petite Marbled Ceramic Table Lamp Black w Black Shade (LT2071-BOB)
- SIMPLE DESIGNS Round Prism Mini Table Lamp with White Fabric Shade (LT2065-MBL)
- BASSETT Bassett L3573T Mabel Table Lamp; Brass - 17 x 17 x 30 in. (L3573T)
- Supershine Table Lamps