Shop All Pendants
Supershine
32 in. Lighting Neleh Transitional 3 Light Brushed Nickel Island Fixture - Brushed Nickel
Mfr # SU22044
Zoro # G604161128
product price: $67.25
/ea
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supershine
- MFR # SU22044
- Zoro # G604161128
- UPC # 657248071424
- Country of Origin China
- Category Pendants
Description
We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- Neleh, a transitional island hanging pendant lamp will make a design statement by itself
- Expand the effect by adding one or more of the other lamps in this design style
- Expertly handcrafted with top quality materials including glass and steel in bushed nickel finish
- Switch Type: Wall Switch On/Off
- Finish: Brushed Nickel
- Specific Uses: Indoor
- Light Direction: Downlight
- Power Source: Corded-Electric, Hardwired
- Certification: UL Listed
- Shade Shape: Round
- Glass Thickness (in): 0.12
- Overall Materials: Glass, metal & electrical components
- Shade Materials: Clear Bent Glass
- Light Bulb Types: (3) 50 Watt max MR16 Bulb (included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Smd4-Dm Led (SMD4R6935WHDM)
- SIGNIFY LED, 8 W, A19, Medium Screw (E26) (8A19/LED/GREEN/P/ND 120V 4/1FB)
- ILC Replacement for Naed 54350 replacement light bulb lamp (54350 NAED)
- PROGRESS LIGHTING 6" Square Two-Light Up/Down Wall Lantern (P5644-20)
- DWELED Volo 75in LED Pendant 3000K in Black (PD-229)
- HUNTER Downrod Light, Brushed Nickel, 120 V, UL (19087)
- COAST CUTLERY Led Emergncy Lantern Blk (20325)
- DESIGNERS FOUNTAIN Drake 60 Watt 1 Light Polished Nickel Mini-Pendant with Clear Hammered Glass Shade (96330-PN)
- HUDSON VALLEY Haverhill 15.75 Inch 1 Light Pendant (7311-OB)
- NUVO 1 Light Seneca Mini Pendant Mahogany Bronze Finish Wrapped R (60-5898)
- SOUTHWIRE Light Fixture Pendant Stem White 18" Long 3/8" Ips (LFS-375-18WH)
- Supershine Pendants