Shop All Flushmount Lights
Supershine
22 in.Stick Lamp with Drum Shade; White
Mfr # SU964846
Zoro # G004148507
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supershine
- MFR # SU964846
- Zoro # G004148507
- UPC # 727272062801
- Country of Origin China
- Category Flushmount Lights
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- Brushed Nickel base
- Fabric shade
- Convenient on/off cord switch
- Color: White
- Finish: Chrome
- Material: Metal
- Voltage: 110V
- Wattage: 60W
- Type of Bulb: Low Pressure Mercury Discharge
- Size: 22 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE LED Filament 6W, Dimmable G40, Clear Glass, E26 Base, 2700K, 500 Lm, 4PK (862852)
- GARRITY 3 LED Touch 'n Lite (65-082)
- ILC Replacement for Ushio Cf13se/827 replacement light bulb lamp (CF13SE/827 USHIO)
- ILC Replacement for Advance H-1b13-tp-w (H-1B13-TP-W ADVANCE)
- LUXRITE 9 Inch Square LED Flush Mount Light 3 CCT Selectable 3000K-5000K 18W 1200LM Dimmable (LR23595-1PK)
- JUNO LIGHTING LED Surface Mount Fixture, 1800 lm, 4000K (JSFSQ 14IN 18LM 40K 90CRI MVOLT ZT WH M6)
- NUVO 2 Light 10 in. Flush Mount Large Crystal White Drum Polished (SF77-102)
- NUVO 10-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - White Finish (62/1811)
- PROGRESS LIGHTING LED Dome One-Light Flush Mount (P350056-009-30)
- PROGRESS LIGHTING Everlume Collection Brushed Nickel 7" Edgelit Round Trim Ring (P860049-009)
- ETI LED Flush Mount Light, 11.5W, 4000K, 830 lm (54483141)
- Supershine Flushmount Lights