Shop All Pendants
Supershine
20 in. Lighting Ironclad Industrial-Style 5 Light Rubbed Bronze Ceiling Pendant - Oil Rubbed Bronze
Mfr # SU1532013
Zoro # G104161130
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supershine
- MFR # SU1532013
- Zoro # G104161130
- UPC # 780997324838
- Country of Origin China
- Category Pendants
Description
We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- This 5-light pendant features an oil rubbed bronze finish that will complement many industrial, urban, loft, and transitional decors
- The mesh frame surrounding the cluster of lights adds interest and helps create a unique look to any space
- Light Bulb Types: (5) 100 Watt max E26 Type A Bulb (not included)
- Light Direction: Ambient
- Switch Type: Wall Switch On/Off
- Power Source: Corded-Electric, Hardwired
- Shade Shape: Round
- Shade Materials: Metal
- Finish: Oil Rubbed Bronze
- Overall Materials: Steel & electrical components
- Specific Uses: Indoor
- Certification: UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40W A19 Incandescent Yellow 2000 Hours Medium 130V 2/Pack (S3859)
- STREAMLIGHT Stinger LED Hl - 120/Dc Pb - Purple (75482)
- LUMAPRO Sleeve, Safety, 48 In, Red (4VC49)
- ELCO LIGHTING 6 Sloped Shower Trim with Albalite Lens" (EL12SH)
- LALIA HOME 7in Ironhouse One Light Hanging Metal Caged Mini Pendant Ceiling Light Fixture, Black (LHP-3018-BK)
- MAXIM Flambeau 1-Light 3" Wide Black / Antique Brass Pendant Light (16111CLBKAB)
- NUVO Easton 3-Light Pendant - Polished Nickel Finish - White Linen Shade (60/7972)
- PROGRESS LIGHTING Judson One-Light Pendant (P500061-104)
- Z-LITE Chloe 1 Light Pendant, Brushed Nickel & Clear (490P10-BN)
- WESTINGHOUSE Pendant 60W Iron Hill 12In Broad Galvanized Steel Shade (6354600)
- NUVO Altos 3-Light Small Pendant Gray and Matte Black (60/7852)
- Supershine Pendants