Shop All Label Holders
Superscan
Label Holder, Vinyl, 9x12, PK50
Mfr # SS-912
Zoro # G4757837
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 in
- Includes Laser/ink Jet Inserts and Printing Instructions
- Material Plastic
- Finish Matte
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superscan
- MFR # SS-912
- Zoro # G4757837
- UPC # 659900291218
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 9 in |
Length | 12 in |
Overall Length | 12 in |
Overall Width | 9 in |
Details
Item | Label Holder |
Includes | Laser/ink Jet Inserts and Printing Instructions |
Material | Plastic |
Finish | Matte |
Color | Clear |
Label Holder Style | Slide In |
Label Holder Mounting Type | Self Adhesive |
Thickness | 1/64 in |
For Use With | Any Shelf, Bin, Rack |
Label Attachment Type | Slide-In |
Product Type | Label Holder |
Series | SS |
Number of Label Holders | 50 |
Description
Label Holder, Color Clear, Finish Matte, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 50, Overall Length 12 in, Overall Width 9 in, Product Type Label Holder, Series SS, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYNIT Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (32-105)
- MCR SAFETY Safety Glasses, Blue Anti-Scratch (BK113)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR (386XXL-10-V)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Women, 9-1/2M, Gray, PR (N1393 9.5M)
- SUPERSCAN Label Holder, Vinyl, 2x3 1/2, PK50 (SSM-32)
- SUPERSCAN Label Holder, Magnetic, 3inx5in, PK50 (APXT35M)
- SUPERSCAN Label Holder, Magnetic, 4in x 6in, PK50 (APXT46M)
- SUPERSCAN Label Holders, 4INX6IN, Clear, Mag, PK50 (SSM46)
- SUPERSCAN Label Holder, Self Adhesive, 4inx6in, PK50 (APXT46)
- SUPERSCAN Label Holders, 3INX5IN, Clear, Full SA, PK50 (SS35)
- AIGNER INDEX Label Holder, Moveable Shelf, Clear, PK10 (BS5108)
- Superscan Label Holders