Shop All Label Holders
Superscan
Label Holder, Magnetic, 3inx5in, PK50
Mfr # APXT35M
Zoro # G3952776
original price:
$56.35
5% off
new price: $53.35
/pk 50, $1.07/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 5 in
- For Use With Any Magnetic Shelf, Bin, Rack
- Material Plastic
- Includes Laser/ink Jet Inserts and Printing Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superscan
- MFR # APXT35M
- Zoro # G3952776
- UPC # 659900203563
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 3 in |
Length | 5 in |
Outside Length | 5-3/8" |
Overall Width | 3 in |
Overall Length | 5 in |
Details
Item | Label Holder |
For Use With | Any Magnetic Shelf, Bin, Rack |
Material | Plastic |
Includes | Laser/ink Jet Inserts and Printing Instructions |
Color | Clear |
Label Holder Style | Slide In |
Thickness | 1/64 in |
Finish | Matte |
Label Holder Mounting Type | Magnetic |
Product Type | Label Holder |
Label Attachment Type | Slide-In |
Series | APXT |
Number of Label Holders | 50 |
Description
Label Holder, Color Clear, Finish Matte, Label Attachment Type Slide-In, Material Plastic, Mounting Type Magnetic, Number of Label Holders 50, Overall Length 5 in, Overall Width 3 in, Product Type Label Holder, Series APXT, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/Silver, Polyester (IEX-MUG-04-L)
- GUARDIAN EQUIPMENT Metal/Wood Roof Anchor, 8inLx10inWx12inD (00255)
- LYLE Flammable Material Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0611-ND_5X3.5)
- KLEENGUARD Disposable Coveralls, Xl, 25 PK, White, KleenGuard(TM) A45, Zipper (41494)
- SUPERSCAN Holder, Label, Pk50 (APX35)
- SUPERSCAN Label Holder, Vinyl, 9x12, PK50 (SS-912)
- SUPERSCAN Label Holders, 4INX6IN, Clear, Mag, PK50 (SSM46)
- SUPERSCAN Label Holder, Self Adhesive, 3inx5in, PK50 (APXT35)
- SUPERSCAN Holder, Label, Pk50 (APX-35M)
- SUPERSCAN Label Holder, Magnetic, 4in x 6in, PK50 (APXT46M)
- AIGNER INDEX Lbl Holder, 2"X4", Magnetic C Channel, PK25 (MC204)
- Superscan Label Holders