Shop All Label Holders
Superscan
Holder, Label, Pk50
Mfr # APX35
Zoro # G1019024
product price: $23.85
/pk 50, $0.48/ea
$23.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3 in
- Thickness 1/64 in
- Includes Laser/ink Jet Inserts and Printing Instructions
- Material Plastic
- Label Holder Style Slide In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superscan
- MFR # APX35
- Zoro # G1019024
- UPC # 659900203501
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 3 in |
Length | 5 in |
Overall Length | 5 in |
Overall Width | 3 in |
Details
Item | Label Holder |
Thickness | 1/64 in |
Includes | Laser/ink Jet Inserts and Printing Instructions |
Material | Plastic |
Label Holder Style | Slide In |
Color | Clear |
Label Holder Mounting Type | Self Adhesive |
Finish | Matte |
For Use With | Any Shelf, Bin, Rack |
Label Attachment Type | Slide-In |
Series | APX |
Number of Label Holders | 50 |
Product Type | Label Holder |
Description
Label Holder, Color Clear, Finish Matte, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 50, Overall Length 5 in, Overall Width 3 in, Product Type Label Holder, Series APX, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH4X0025NF)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size 2X, PR (6690)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-500-595-YL)
- ACCUFORM Information Tag By The Roll, 6.25x3, PK250 (TAR726)
- SUPERSCAN Label Holders, 4INX6IN, Clear, Mag, PK50 (SSM46)
- SUPERSCAN Label Holder, Magnetic, 3inx5in, PK50 (APXT35M)
- SUPERSCAN Label Holder, Vinyl, 2x3 1/2, PK50 (SSM-32)
- SUPERSCAN Label Holder, Self Adhesive, 4inx6in, PK50 (APXT46)
- SUPERSCAN Label Holders, 3INX5IN, Clear, Full SA, PK50 (SS35)
- SUPERSCAN Label Holder, Self Adhesive, 3inx5in, PK50 (APXT35)
- OPEN-EDGE Open-Edge™ Plastic Label Holder, 1/2" x 6", Clear, 50/Case (LH101)
- Superscan Safety Labels