Shop All Server Enclosures & Racks
Supermicro
SuperChassis 700W/750W 1U RackmountServerChassis(Blk), CSE-116TQ-R700CB
Mfr # CSE-116TQ-R700CB
Zoro # G6731183
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7"
- Width 17.2"
- Depth 23.5"
- Color Black
- Product Type Server Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supermicro
- MFR # CSE-116TQ-R700CB
- Zoro # G6731183
- UPC # 672042076857
- Country of Origin Unknown
- Category Server Enclosures & Racks
Dimensions
Height | 1.7" |
Width | 17.2" |
Depth | 23.5" |
Details
Color | Black |
Product Type | Server Case |
Description
SuperChassis CSE-116TQ-R700CB 700W/750W 1U Rackmount Server Chassis (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Projector Mount, For Televisions (PRGS-UNV)
- NEWHOUSE HARDWARE 7 ft Uncoiled/1.33 ft Coiled Telephone Handset Cord, With RJ9 (4P4C) Connectors, Black, 5PK (HSC7-BK-05)
- 3M PELTOR Headset, Over-the-Head, FM Radio Band (M2RX7A2-01)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replacement for FAAC 415 Compact Operator (ML7-121911111283)
- SUPERMICRO SuperChassis No Power Supply Mini-ITX Server Chassis (Black) (CSE-101I)
- SUPERMICRO 200W Mini 1U Rackmount Server Chassis (Black), CSE-512L-200B (CSE-512L-200B)
- SUPERMICRO Quick Rail Set for Chassis SC213/216/823M/825/825M/826/835/836/936 (MCP-290-00053-0N)
- SUPERMICRO SuperChassis 200W 1U Rackmount Server Chassis (Black), CSE-510-203B (CSE-510-203B)
- TRIPP LITE Replacement for Tessco 37332188427 (37332188427)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- SWE-TECH 3C 10-32 Cage Nuts, 100PK (FWT30D1-043HD)
- Supermicro Server Enclosures & Racks