Shop All Enclosure Fans
Supermicro
FAN-0118L4 80mm Hot-Swappable Middle Axial
Mfr # FAN-0118L4
Zoro # G7336087
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Cooling Fan
- Compatibility Supermicro Chassis/Server: SC828TQ-R1400LPB, SC828TQ-R1400, 8026B-6RF, 8026B-TRF
- Connector Type 4-pin
- Number of Fans 1
- Fan Diameter 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supermicro
- MFR # FAN-0118L4
- Zoro # G7336087
- UPC # 672042073337
- Country of Origin Unknown
- Category Enclosure Fans
Dimensions
Fan Diameter | 80 mm |
Fan Width | 3.15 in |
Fan Height | 1.50 in |
Fan Depth | 3.15 in |
Maximum Fan Diameter | 3.15 in |
Details
Product Type | Cooling Fan |
Compatibility | Supermicro Chassis/Server: SC828TQ-R1400LPB, SC828TQ-R1400, 8026B-6RF, 8026B-TRF |
Connector Type | 4-pin |
Number of Fans | 1 |
Maximum Airflow | 748.1 GPM |
Max. Fan Speed | 9500 rpm |
Usage | Case, Server |
Air Flow | 100 CFM |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ever-ready Cr1025 (CR1025 EVER-READY)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-SR00003VZWW)
- MOUNT-IT Laptop Desk Stand Up to 15" Notebooks (MI-7271)
- DANTONA Battery 3.6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-142)
- LASKO WALLMOUNT FAN OSC 18"" W (M18950)
- SILENX SilenX IXP-52-14 80 x 15 mm. iXtrema Pro 14DBA 24CFM Fan (IXP-52-14)
- BE QUIET! Dark Rock Slim Computer CPU Cooler, 180W TDP, 120mm Silent Wings 3 FANS (BK024)
- BE QUIET! Pure Wings 2 92mm PWM Case Fan, BL038 (BL038)
- BE QUIET! Pure Wings 2 80mm PWM Case Fan, BL037 (BL037)
- ECOBEE Ecobee3 Lite Smart WiFi Thermostat PRO EB-STATe3LTP-02 (EB-STATe3LTP-02)
- GLOBAL INDUSTRIAL Fan Assembly Kit for Data Cabinet (239190)
- Supermicro Enclosure Fans