Shop All Enclosure Fans
Supermicro
9in. 4pin Fan Extension Cable
Mfr # CBL-0296L
Zoro # G5786996
product price: $13.09
/ea
$13.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Power Extension Cord
- Cord Length 9"
- Compatibility Super Micro Computer Systems: SYS-1025W-URB, 1015B-3, 1015B-3B, 1025C-3B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supermicro
- MFR # CBL-0296L
- Zoro # G5786996
- UPC # 672042032853
- Country of Origin Switzerland
- Category Enclosure Fans
Dimensions
Cord Length | 9" |
Details
Product Type | Power Extension Cord |
Compatibility | Super Micro Computer Systems: SYS-1025W-URB, 1015B-3, 1015B-3B, 1025C-3B |
Description
CBL-0296L 9 inch 4pin Fan Extension Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Battery, Non-Spillable, 12V 52AH AGM, SLA (TPBAT12-52)
- CHEMTRONICS Gas Duster, 10 oz. Size, 10 oz. Net Weight (ES1020)
- SYBA Usb Stereo Audio Adapter, C-Media Chipse (SD-CM-UAUD)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5449)
- LASKO WALLMOUNT FAN OSC 18"" W (M18950)
- C2G 6In 3-Pin Fan To 4-Pin Pass-Through Power Adapter Cable (27078)
- SILVERSTONE 100mm 2x PWM Fan Male to 4Pin PWM Fan Female Splitter Cable (Black) (CPF01)
- BE QUIET! Pure Wings 2 92mm PWM Case Fan, BL038 (BL038)
- EZGENERATION 9.2cm PC Computer Case Cooling Fan w/LP4 (EZ132253)
- SILVERSTONE Hydrogon H90 ARGB - processor cooler (FAN-HYH90)
- SEALED UNIT PARTS CO Supco Bullet® Piercing Valve 1/4", 5/16", 3/8" PKG Qty 1 (BPV31)
- Supermicro Enclosure Fans