Shop All Data & Ethernet Cables
Supermicro
80cm Internal MiniSAS HD to MiniSAS HD Cable
Mfr # CBL-SAST-0531
Zoro # G6721986
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Mini-SAS HD
- Cable Length 2.62 ft
- Product Type Data Transfer Cable
- Compatibility Supermicro M28SACB-OEM Storage Controllers, Supermicro SAS3 storage controllers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supermicro
- MFR # CBL-SAST-0531
- Zoro # G6721986
- UPC # 672042137282
- Country of Origin Unknown
- Category Data & Ethernet Cables
Dimensions
Cable Length | 2.62 ft |
Details
Cable Type | Mini-SAS HD |
Product Type | Data Transfer Cable |
Compatibility | Supermicro M28SACB-OEM Storage Controllers, Supermicro SAS3 storage controllers |
Description
CBL-SAST-0531 80cm Internal MiniSAS HD to MiniSAS HD Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Drawers, Living Room, Bedroom, Laminate, Black (I 2870)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Zeus PC9-12SF2 (ML9-12241484)
- ITT CANNON DSUB 37F CRIMP GF ZINC (DCMA37S)
- PANASONIC eneloop XX Rechargeable AAA Batteries, Pack/4 (BK-4HCCA4BA)
- WAVENET CAT5 CABLE RISER 1000 FT BLUE (CAT5-CMR-BL)
- TRIPP LITE Cat6a Snagless Shielded STP Patch Cable 10G, PoE, Gray M/M 7ft (N262-007-GY)
- FIVEGEARS Modular Adapter DB25m To RJ45 (FI719963)
- ADIPRO 24/4 C5E CMR/FT4 WHT 1M BOX UL/ETL 100% COPPER (0E-CAT5RWH)
- SIEMENS Industrial Ethernet FC TP flexible cable (6XV18702B)
- GENERAC Generic 120 6120 CAT5e Crossover Cable; 25ft (120 6120)
- MAXPOWER Cat 3 EZ Modular Connector, White (MA2594605)
- Supermicro Data & Ethernet Cables