Shop All Internal Hard Drives
Supermicro
4th generation 3.5" Hot-swap Hard Drive Tray (Black)
Mfr # MCP-220-00001-01
Zoro # G6717488
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Drive Enclosure
- Compatibility Supermicro Servers: SuperChassis, SuperServers, A+ Servers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supermicro
- MFR # MCP-220-00001-01
- Zoro # G6717488
- UPC # 672042008797
- Country of Origin Switzerland
- Category Internal Hard Drives
Details
Color | Black |
Product Type | Drive Enclosure |
Compatibility | Supermicro Servers: SuperChassis, SuperServers, A+ Servers |
Description
MCP-220-00001-01 4th generation 3.5" Hot-swap Hard Drive Tray (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY INCLUDES 12V CHARGER (ML7-12CHRGR)
- ZORO SELECT Battery, 223, Lithium, 6V, Width: 1.34 in (5HXF9)
- RAYOVAC BATTERIES, PRO, ULTRA, D (RAYALD12PPJ)
- MONOPRICE A/V Cable, Optical Toslink, 12ft (1448)
- CRUCIAL 250GB MX500 SATA 6Gb s SSD, CT250MX500SSD1 (CT250MX500SSD1)
- LG LG GS40N 9.5 mm Height Ultra Slim Internal DVD Writer Drive (GS40N)
- SEAGATE Barracuda 8TB 5400RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST8000DM004)
- SAMSUNG SSD Samsung Pm9A3 Mzql21T9Hcjr - Ssd - 1.92 Tb - U.2 Pcie 4.0 X4 Nvme (MZQL21T9HC)
- PERSONAL COMPUTERME MP44L M.2 2280 2TB PCIe 4.0 x4 with NVMe 1.4 Solid State Drive (PE3656908)
- SEAGATE IronWolf NAS 12TB 7200RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST12000VN0008)
- APRICORN 8Tb Aegis Fips Validated Ext P (ADT-3PL256F-8000)
- Supermicro Internal Hard Drives