Shop All Server Enclosures & Racks
Supermicro
200W Mini 1U Rackmount Server Chassis (Black), CSE-512L-200B
Mfr # CSE-512L-200B
Zoro # G6725172
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7"
- Width 16.8"
- Depth 14"
- Color Black
- Product Type Server Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supermicro
- MFR # CSE-512L-200B
- Zoro # G6725172
- UPC # 672042044962
- Country of Origin Switzerland
- Category Server Enclosures & Racks
Dimensions
Height | 1.7" |
Width | 16.8" |
Depth | 14" |
Details
Color | Black |
Product Type | Server Case |
Description
CSE-512L-200B 200W Mini 1U Rackmount Server Chassis (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Generac Power Systems 0g9449 Battery (0G9449 BATTERY GENERAC POWER SYSTEMS)
- RCA IR Guest Remote Control, Black (KM38R02)
- ILC Replacement for Enersys Np2.6-12fr (NP2.6-12FR ENERSYS)
- MILLER ELECTRIC Battery, Lithium Ion, Rechargeable (282076)
- SUPERMICRO SuperChassis No Power Supply Mini-ITX Server Chassis (Black) (CSE-101I)
- SUPERMICRO Quick Rail Set for Chassis SC213/216/823M/825/825M/826/835/836/936 (MCP-290-00053-0N)
- LOWELL Wall Rack 10Ux23D (LWR-1023)
- KENDALL HOWARD Kendall Howard LINIER Caster Base (3140-3-001-01)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND 8U 21W 13D FIXED RACK CASE (RCBS1901413BK1)
- Supermicro Server Enclosures & Racks