Shop All Enclosure Fans
Supermicro
1U Passive Heatsink For LGA1156
Mfr # SNK-P0046P
Zoro # G5651966
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Heatsink
- Compatibility Intel Xeon Processor - X3400 Series, Intel Xeon Processor - L3400 Series
- Compatible Intel Socket H3 LGA-1150, H2 LGA-1155
- Heatsink Height 1.06 in
- Heatsink Width 3.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supermicro
- MFR # SNK-P0046P
- Zoro # G5651966
- UPC # 672042052127
- Country of Origin Switzerland
- Category Enclosure Fans
Dimensions
Heatsink Height | 1.06 in |
Heatsink Width | 3.74 in |
Details
Product Type | Heatsink |
Compatibility | Intel Xeon Processor - X3400 Series, Intel Xeon Processor - L3400 Series |
Compatible Intel Socket | H3 LGA-1150, H2 LGA-1155 |
Description
SNK-P0046P 1U Passive Heatsink For LGA1156
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY Alkaline Watch Battery AG13 A76 1.5V LR44 (A76PX)
- ILC Replacement for GAF 2788.z replacement light bulb lamp (2788.Z GAF)
- QNAP Dual-Port Thunderbolt 3 Expans (QXP-T32P)
- SCHUMACHER ELECTRIC Battery Charger, Mounted, 120VAC (SC1389)
- KWIKOOL Kwikool Ceiling Kit For KIB12023 & KIB12043 (CK120)
- DRI-EAZ Dri Eaz® 4 Pro Dehumidifier Filter, 11-13/16"L x 11-13/16"W x 3/4"D (100250)
- FRIEDRICH Friedrich® Universal PTAC Standard Stamped Aluminum Grille - PXGA (PXGA)
- WESTPOINTE Westpointe FS40-8JRA 16 in. 3 Speed Oscillation Stand Fan (145338)
- BE QUIET! Pure Wings 2 92mm PWM Case Fan, BL038 (BL038)
- SILENX SilenX IXP-11-14 40 x 10 mm. iXtrema Pro 14DBA 5CFM Fan (IXP-11-14)
- ABB D2-D4 Redundant Ventibox Twin Fan Unit Drive Parts And Accessory (3BHE036629R0100)
- Supermicro Enclosure Fans