Shop All VGA Connectors & Cables
Supermicro
11.81in. 16pin Front Panel Split Cable
Mfr # CBL-0068L
Zoro # G6734525
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Fan-out Cable
- Conductor Material Copper
- Cable Length 11.81"
- Features Environmentally Friendly
- Connection A 16-pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supermicro
- MFR # CBL-0068L
- Zoro # G6734525
- UPC # 672042051397
- Country of Origin Switzerland
- Category VGA Connectors & Cables
Dimensions
Cable Length | 11.81" |
Details
Cable Type | Fan-out Cable |
Item - Adapter/Splitter | Data Transfer Cable |
Conductor Material | Copper |
Features | Environmentally Friendly |
Connection A | 16-pin |
Product Type | Data Transfer Cable |
Description
CBL-0068L 11.81 inch 16pin Front Panel Split Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Full Motion TV Wall Mount, 10" to 22" Screen (SP730P)
- ILC Replacement for Autec Lpm02 Battery (LPM02)
- LUCKY LINE Badge Reel, Black/Chrome, Steel Cord, 3/4" (G422)
- ASSOCIATED Boost Wheel Charger/Analyzer, 12/24V, 70/35A, 200A (ASOESS6011)
- BELKIN Pro Series High Integrity VGA Monitor Cable, 10 ft. (F3H982-10)
- VCOM 75ft VGA Male to VGA Male Cable (Black) (CG381D-G-75)
- GENERAC Generic 161 2120 D-Sub Male Crimp Pins - 100 Pack (161 2120)
- ROCSTOR Displayport To Vga Adapter - 1 X Displ (Y10A102-W1)
- C2G 2M Dvi Male To Hd15 Vga Male Video Cable (6.5Ft) (26954)
- DYNO DYNO: Siamese Cable- RG59 + 2DC cable 500Ft. White (DYN-750060)
- COMPREHENSIVE 6 in. HR Pro Series Low Profile VGA HD 15 jack to BNC Cable (VGA15JLP-5BJ-6INHR)
- Supermicro VGA Connectors & Cables