Shop All Exercise Equipment
Supermats
SuperMats 25GS Heavy Duty PVC Equipment Bike Mat - 4 x 5 ft.
Mfr # 25GS
Zoro # G503710076
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supermats
- MFR # 25GS
- Zoro # G503710076
- UPC # 749595252516
- Country of Origin Unknown
- Category Exercise Equipment
Description
BikeMat is perfect for exercise bikes, steppers, step aerobics or stretching. Made of super-tough, odor-free, PVC material, BikeMat has a non-slip surface that is ideal and convenient for any area.
Features- Protects your floors and carpets from the damaging effects of heavy exercise equipment and debris from mechanical parts
- Prolongs the life of your equipment by helping prevent floor and carpet dust from entering belts and mechanical parts
- Dampens vibrations and muffles noises so family and neighbors are not disturbed
- Cleans easily with damp cloth
- Heavy Duty Mat for Larger Dimension Cardio Equipment
- Color: Black
- Size: 4 x 5 ft.
- Materials: Vinyl
- Material Type: Foam Vinyl
- Shape: Rectangular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK TAMPER 10X10"" STEEL HNDL (30005)
- CHAPIN Chapin Filter Basket with Cap (2281458)
- CHAMPION SPORTS Official Lacrosse Net, White, 7mm, PR (LN57)
- SILKY SAWS Silky PocketBoy Curve Professional Saw 170mm (726-17)
- FABRICATION ENTERPRISES Thera-Band„¢ Wobble Board (All Directions), 15" x 15" (10-1185)
- FABRICATION ENTERPRISES Fabrication Enterprises 45-1257 Toilet Seat Splash Guard (45-1257)
- CYNASPORTS Weight Lifting Strap Red (CS-0038)
- SCHIEKS SPORTS Schiek Sport 540-XXL Platinum Gel Lifting Glove with Wrist Wraps XXL (540-XXL)
- LIFELINE FIRST AID Trainer R5 Resistance Cables, Orange - 50 lbs (LLTC-5)
- PBLX PBLX 70045 Body Resistance Bands - 60-80 lbs (70045)
- GOFIT Ropeless Jump Rope (GF-RJR)
- Supermats Exercise Equipment