Shop All Suspension Hardware & Components
Superlift
LEAF SPG., 73-87 GM 4" SPRIDE
Mfr # 01-234-6
Zoro # G3224119
product price: $129.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superlift
- MFR # 01-234-6
- Zoro # G3224119
- UPC # 804260000905
- Country of Origin United States
- Category Suspension Hardware & Components
Details
Promotion Restriction | Not eligible for promotion |
Description
LEAF SPG., 73-87 GM 4" SPRIDE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA #8 X 3/4" Phillips Wafer Head Tek Screw - 500 Per Pack (PWHT834)
- TIMKEN Tapered Roller Bearing Cup, Hm89410 (HM89410)
- HUTCHINS MANUFACTURING Pad Shoe (1804)
- SUR&R Line Quick Connector, 3/8" Pipe Size, PK2 (TR720)
- SUPERLIFT 2015-2020 FORD F-150 4WD - 4.5" LIFT KIT - KING EDITION (K128KG)
- MOOG Suspension Stabilizer Bar Link - Front, K80252 (K80252)
- TERAFLEX JK 2-DOOR 3" LIFT KIT W/ 4 SPORT FLEXARMS & TRACK BAR (1156223)
- TIMBREN 97-03 F150 REAR LOAD BOOSTERS (FR1525HD)
- INFINITE INTERNATIONAL Infinite Innovations UU504000 Double Eye Leaf Spring (187068)
- FABTECH 09-13 F150 6IN BASIC/PERF SYSTEM GEN II - COMPONENT BOX 2 (FTS22173)
- MEVOTECH 14-15 Ram Promaster 1500-2500:Front (MS258110)
- Superlift Suspension Hardware & Components