Shop All Suspension Hardware & Components
Superlift
COILS, F150 SUPERCAB 6"
Mfr # 131
Zoro # G002149728
product price: $219.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superlift
- MFR # 131
- Zoro # G002149728
- UPC # 804260006051
- Country of Origin United States
- Category Suspension Hardware & Components
Details
Promotion Restriction | Not eligible for promotion |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Lf, LF14009NN (LF14009NN)
- OTC Ford Taurus/Sable Ball Joint Kit (8032A)
- BUYERS PRODUCTS 96 Inch 144-LED Strip Light with 3M™ Adhesive Back - Clear And Cool (56297145)
- D-A LUBRICANT CO D-A Reliant Heavy Duty Engine Oil SAE 30 - 12/1 Quart Case (51936)
- SUPERLIFT 2015-2020 FORD F-150 4WD - 4.5" LIFT KIT - KING EDITION (K128KG)
- READYLIFT SUSPENSION 3.5IN SST LIFT KIT FRONT W/1.0IN REAR W/UPPER CONTROL ARMS W/O SHOCKS 11-19 CHEVY/GMC 2500/3500HD (69-3411)
- CTR Suspension Stabilizer Bar Link, CL0277R (CL0277R)
- TIMBREN 97-03 F150 REAR LOAD BOOSTERS (FR1525HD)
- OATEY 0.75 in. Insulated & Suspend Clamp, Pack of 6, 6PK (236744)
- CTA MANUFACTURING Subaru Ball Joint Puller (8881)
- MEVOTECH Ford F-250 Super Duty 17-05:Front Track Bar, Ms401207 (MS401207)
- Superlift Suspension Hardware & Components