Shop All Suspension Hardware & Components
Superlift
COILS, 66-79 F100/150 6.5"
Mfr # 116
Zoro # G3225920
product price: $277.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superlift
- MFR # 116
- Zoro # G3225920
- UPC # 804260005375
- Country of Origin United States
- Category Suspension Hardware & Components
Details
Promotion Restriction | Not eligible for promotion |
Description
COILS, 66-79 F100/150 6.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA Bulb 2825 12V 5W 4Cp W2.1X9.5D T3.25 Sb Back Up Light, 2825Sb (2825SB)
- GATES High Capacity V-Belt(Standard) - Fan and Alternator, 7560 (7560)
- MCGARD TUNER SPLINEDRIVE LUG NUT PACKAGED/4 14X1.5 - 22MM HEX CHROME (65315)
- KEN-TOOL Twist Socket, 1/2" Drive - 7/8" (30118-05)
- SUPERLIFT 2015-2020 FORD F-150 4WD - 4.5" LIFT KIT - KING EDITION (K128KG)
- TIMBREN 99-10 GM SILVERADO/SIERRA 2500/3500 3/4 TON HD REAR LOAD BOOSTERS (GMRCK25S)
- TIMBREN ACTIVE OFFROAD BUMPSTOPS FOR JEEP GLADIATOR REAR KIT (ABSJRGD)
- MEVOTECH 90-05 Chev Astro:Front Stblzr Bar Link, Ms508193 (MS508193)
- KYB Suspension Shock / Strut Mount Bushing, SM5700 (SM5700)
- TIMBREN 17-17 F450/F550 SUPER DUTY 2/4WD REAR SUSPENSION HELPER (FRSDE)
- TIMBREN 02C F53 LEAF SPRING FRONT SUSPENSION 2WD FRONT SES (FFF53B)
- Superlift Suspension Hardware & Components