Shop All Suspension Hardware & Components
Superlift
COIL SPRINGS, 4" DODGE
Mfr # 244
Zoro # G3226934
product price: $299.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superlift
- MFR # 244
- Zoro # G3226934
- UPC # 804260022150
- Country of Origin United States
- Category Suspension Hardware & Components
Details
Promotion Restriction | Not eligible for promotion |
Description
COIL SPRINGS, 4" DODGE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT62)
- UWS BLACK/34IN V-SHAPED UTILITY TRAILER BOX (TBV-34-BLK)
- FUSION Heavy Duty Charging Clip, 50A/75A (602035)
- DISCO Blk Nyln Push Type Ret 8mm Hole 10mm Stem L PK15 (15751PK)
- SUPERLIFT 2015-2020 FORD F-150 4WD - 4.5" LIFT KIT - KING EDITION (K128KG)
- TIMBREN SPACER KIT FOR DR2500DINCL TWO 1IN SPACERS, TWO 12IN SPACERS ALL NECESSARY HARDWARE (SPCRDR2500D)
- FABTECH 05-07 FORD SUPER DUTY F250/F350 4WD 4IN BUDGET KIT - COMPONENT BOX 1 - (FTS22153)
- UNITY 61360c Front Conversion Kit (61360c)
- MEVOTECH 08-11 Land Rover Lr2:Rear S-Bar Link Kit, Ms108155 (MS108155)
- MOOG Radius Arm Bushing Kit, K201635 (K201635)
- ENERGY SUSPENSION 36MM SWAY BAR BUSH&END LINK SET (3.5213G)
- Superlift Shocks & Struts and Components