Shop All Suspension Hardware & Components
Superlift
CMP BOX JP JL 18 4"
Mfr # 5828
Zoro # G3224660
product price: $179.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superlift
- MFR # 5828
- Zoro # G3224660
- UPC # 804260101039
- Country of Origin United States
- Category Suspension Hardware & Components
Details
Promotion Restriction | Not eligible for promotion |
Description
CMP BOX JP JL 18 4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 17 Long Reach Hose Clamp Pliers (17000)
- THE MAIN RESOURCE Mount/ Demount Head, Yellow, Nylon (TCY2433)
- BUSHWACKER 08-16 SEQUOIA OE STYLE FENDER FLARES(W/ FACTORY MUDFLAP ONLY) (30912-02)
- ACDELCO Caliper Kit-Frt Brk, 18H1150 (18H1150)
- SUPERLIFT 2015-2020 FORD F-150 4WD - 4.5" LIFT KIT - KING EDITION (K128KG)
- MOOG Suspension Stabilizer Bar Link - Front, K7258 (K7258)
- ENERGY SUSPENSION 07-10 CHEVROLET K2500/3500HD RED TORSION BAR MOUNT (3.1143R)
- MEVOTECH Suspension Control Arm/Ball Joint Assembly 2007-2013 Suzuki SX4 2. (CMS601041)
- MEVOTECH 14-15 Ram Promaster 1500-2500:Front (MS258110)
- READYLIFT FRONT TRACK BAR ADJ-HEAVY DUTY 09-13 RAM 2500/3500 4WD (77-1509)
- CTA MANUFACTURING Chevy Camshaft Locking Tool Kit - 1.6 1.8 (4161)
- Superlift Shocks & Struts and Components