Shop All Suspension Hardware & Components
Superlift
CMP BOX JP JL 18 4"
Mfr # 5825
Zoro # G102141622
product price: $239.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superlift
- MFR # 5825
- Zoro # G102141622
- UPC # 804260101008
- Country of Origin United States
- Category Suspension Hardware & Components
Details
Promotion Restriction | Not eligible for promotion |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENCO Lenco 380-05051 Lc-40 Set|Le Lc-40 Red-Connector05051 (380-05051)
- AGS Brass Bushing, Male (3/4-14 NPT), Female (1/2-14 NPT), 1/bag (PTF-22B)
- BILSTEIN Chev Corvette 96-95 Shock Absorber, 24-184861 (24-184861)
- PIT POSSE Pit Posse PP2709 Metric Bolt Kit; 185 Piece (PP2709)
- SUPERLIFT 2015-2020 FORD F-150 4WD - 4.5" LIFT KIT - KING EDITION (K128KG)
- DELPHI Steering Pitman Arm, TA5235 (TA5235)
- MEVOTECH Suspension Ball Joint Kit, MS40501 (MS40501)
- HELIX SUSPENSION BRAKES AND STEERING Helix Suspension Brakes and Steering HEXABB31 Helix Universal Rear AirBag Bracket Kit - NO BAGS (431317)
- READYLIFT 2.25IN LEVEL KIT 15-C F150 (66-2215)
- MOOG Complete Knuckle Assembly, Lk008 (LK008)
- SYNERGY 18C WRANGLER JL20C GLADIATOR FRONT TRACK BAR RELOCATION BRACKET (8855-11)
- Superlift Shocks & Struts and Components