Shop All Suspension Hardware & Components
Superlift
05-18 TACOMA/PRERUNNER 2 & 4 WD 2" FRT LEVELING KIT- AL STRUT PLATE
Mfr # 40046
Zoro # G3228781
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superlift
- MFR # 40046
- Zoro # G3228781
- UPC # 804260102555
- Country of Origin United States
- Category Suspension Hardware & Components
Details
Promotion Restriction | Not eligible for promotion |
Description
05-18 TACOMA/PRERUNNER 2 & 4 WD 2" FRT LEVELING KIT- AL STRUT PLATE
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO SMART ALARM: 82 THRU 102 DB, 12 TO 24VDC (SA955)
- BALDWIN FILTERS Oil Filter Element, Shunt (P81)
- HALTEC Truck/Bus Tire Valve, 1 1/2 In, PK25 (TV-501A-25)
- GATES Radiator Coolant Hose, 21324 (21324)
- SUPERLIFT 2015-2020 FORD F-150 4WD - 4.5" LIFT KIT - KING EDITION (K128KG)
- MEVOTECH 00-06 M-Benz S430:Front Right S-Bar Link Kit, Mk80973 (MK80973)
- MEVOTECH 87-93 Mazda B2600:Front Lower C-Arm Bushing, Ms76409 (MS76409)
- MOOG Suspension Track Bar - Front, DS300012 (DS300012)
- TIMBREN 09-18 RAM 1500 2WD/4WD REAR QUAD SUSPENSION ENHANCEMENT SYSTEM (DR1500DQ)
- MOOG Suspension Stabilizer Bar Link - Front Right, K90683 (K90683)
- CTR Suspension Stabilizer Bar Link, CL0555 (CL0555)
- Superlift Suspension Hardware & Components