Shop All Boat Fenders
Superjock
Roll Carpet; Black - 11 W x 12 L
Mfr # SU258732
Zoro # G604041017
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superjock
- MFR # SU258732
- Zoro # G604041017
- UPC # 652513830997
- Country of Origin China
- Category Boat Fenders
Description
Features
- 11 in. wide covers a 2 x 4 or a 2 x 6 board
- Marine grade carpet
- Weather resistant
- 100% PET polyester
- High quality
- Durable backing
- Minimal water retention
- 16.1 oz per square yard weight
- Pile height - 0.15 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING DD-3 , Copper/Injector Cleaning, 1.150" Major Diameter, CS, 8.5" OAL, Cut For Power (DD3N)
- GROTE Quick Disconnect, 12-10G, F, .25", PK50 (83-3587)
- GROTE Box Lamp Replacement, Driver Side (53792)
- FEDERAL SIGNAL Flashing LED Light, LED, Amber, 4-5/16 in L (607123-02SB)
- TAYLOR Super Gard Inflatable Vinyl Fender; 10-1/2" x 30"; Cranberry (953128)
- TAYLOR Stainless Steel Fender Rack, Holds 3 Fenders (3011)
- SEACHOICE Twin Eye Fender, 8.5" X 27", Black (79071)
- SEACHOICE Pontoon Fender Adjuster36 Pack (79191)
- TAYLOR MADE Super Duty Inflatable Yacht Fender - 18in x 29in - Grey (SD1829G)
- TAYLOR MADE Taylor Made 950824 Super Gard Inflatable Vinyl Fender - 8.5" x 26", White (950824)
- TAYLOR MADE STORM GARD FENDER 6.5IN X 22IN ONYX BLACK (262307)
- Superjock Boat Fenders