Shop All Boat Rails & Fittings
Superjock
PVC Post Guide On w ithUnlighted Posts - 60 in. - Black
Mfr # SU715825
Zoro # G104076823
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superjock
- MFR # SU715825
- Zoro # G104076823
- UPC # 657248493363
- Country of Origin China
- Category Boat Rails & Fittings
Description
These Post Guide-Ons allow you to see the location of your trailer when it's under water. The 2" PVC tubes make it easy to see your trailer's position when backing down the ramp.
Features- Mounting hardware included.
- Sold in pairs
- 1-1/2" square, 16 gauge pre-galvanized steel uprights
- 2" schedule 40 white PVC posts (2-3/8" actual OD)
- Stands 60 in above the trailer frame with white post caps
- Installation Instructions
- Made in Usa
- Color: Black
- Adjusts out: 13 in each side
- Fits Frames: up to 3 in . W x 4.25in. H
- Height: 39 in.
- Weight: 23.00 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-15/32 x 8-1/4 in. (PA2422)
- QUICKCABLE Military Terminal, 2 to 1/0ga, Lead, PK2 (5568-360-002)
- KILLER TOOLS & EQUIPMENT Telescoping Aluminum Measurng Tram Gauge (ART903M)
- RONSTAN Turnbuckle Body Calibrated Lock Nut 1/4" (RF1481-04)
- WHITECAP TEAK Oiled Grab Handle (60114)
- SEACHOICE 5.5 Degree Stainless Steel Rail End Fitting For 7/8" OD Tubing (38471)
- TACO METALS 7/8" S.S. Tubing (S14-7849P6-1)
- SEA DOG Turnbuckle-Snap Screw Base, #299116-1 (299116-1)
- SEA DOG Stainless Top Slide With Bolt-, #270160-1 (270160-1)
- STEALTH Stealth URM-1 Universal Rail Mount (URM)
- SEA-DOG Rail Base Fitting 2-3/4" Round Base 45degree 316 Stainless Steel-1" OD (280451-1)
- Superjock Boat Rails & Fittings