Superjock

Ice bag - polyester with rubber inner lining


product price: $25.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ice bag - made with polyester with rubber lining. No leak water resistant fabric with rubber lining to prevent water leakage after ice melt. Great use with our various braces, and wrap supports. Can be used alone for swollen and painful part of your body. Helps Relieve Pain & Inflammation, Quick and Easy to Use, Just Add Ice, Pain Relief for Minor Aches & Pains, Reusable. Use with ice cubes, crushed ice or cold water. Design allows bag to conform to body contours.
  • Care and clean instruction:
    1) water temperature should be below 40° C
    2) Do not mix with other clothings when wash
    3) No bleach
    4) Hand wash with mild detergent is recommended
    5) No mahcine wash
    6) Do not twist hard and should rub softly and press water out after wash and leave at shady place to air dry.
    7) Do not dry directly under the SUN or dry with DRYER
    8) It will take more than 12 hours to dry completely in a shady place
    9) Wash as needed
  • Dimensions:
  • Length: 6 in
  • Height: 3.5 in
  • Width:2:24 in
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.