Shop All Abdominal Binders
Superjock
Hernia Belt with soothing herb bags
Mfr # SU13062
Zoro # G503850789
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superjock
- MFR # SU13062
- Zoro # G503850789
- UPC # 657248139568
- Country of Origin China
- Category Abdominal Binders
Description
- Made with special grade ethafoam and adjustable straps for waist and legs wrap around. Provide 2 bags of herb to be put inside the pockets of the inner belt to sooth the pain from inguinal hernias that have been diagnosed by a medical professional. Application: Position pads above injured area than attach straps around waist and in between your legs. Put both herb bags into the pocket if the hernia is bilateral. Adjust the straps and position the pads against your abdomen in a gentle but firm manner, exerting just enough pressure and compression to push the bulge or bulges back in. Once the hernias have been reduced, secure the adjustment straps to maintain pressure. One size for all. Care and clean instruction:
1) water temperature should be below 40° C
2) Do not mix with other clothings when wash
3) No bleach
4) Hand wash with mild detergent is recommended
5) No mahcine wash
6) Do not twist hard and should rub softly and press water out after wash and leave at shady place to air dry.
7) Do not dry directly under the SUN or dry with DRYER
8) It will take more than 12 hours to dry completely in a shady place
9) Wash as needed Dimensions: Length: 6 in Height: 2.5 in Width:2:24.5 in
1) water temperature should be below 40° C
2) Do not mix with other clothings when wash
3) No bleach
4) Hand wash with mild detergent is recommended
5) No mahcine wash
6) Do not twist hard and should rub softly and press water out after wash and leave at shady place to air dry.
7) Do not dry directly under the SUN or dry with DRYER
8) It will take more than 12 hours to dry completely in a shady place
9) Wash as needed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RED CROSS Bulk First Aid kit, PVC, 5 Person (RC-600)
- CALL CARE Tektone Modular Plug Single Call Cord 10ft (ET-7111-10)
- PROPAC BARIATRIC COT, 600 LBS (L2026)
- SOFTSOAP Antibacterial Hand Soap, Fresh Citrus, 11 1/4 oz Pump Bottle (US03563A)
- DEALMED Abdominal Binder, 4 Panel, 12", X-Large, 75" - 90", Ea (781944)
- DEALMED Abdominal Binder, 3 Panel, 9", Small, 30" - 45", Ea. (781931)
- DMI Abdominal Binder, 3-Panel, 30-45 In. Waist (632-6204-1920)
- MCKESSON Sterile Abdominal Pad, 8 x 10 Inch, 24PK (16-4254)
- NUTRIONE G AB-309 W S BL 9 in. Breathable Abdominal Support Binder - Black - Small (NU3537464)
- DYNAREX Dynarex Abdominal Binder, X Large, Fits 42in x 48in Waist, 6inH, Pack of 10 (4373)
- DEALMED Abdominal Binder, 3 Panel, 9", Medium, 45" - 60", Ea (781932)
- Superjock Immobilizers, Splints & Supports