Shop All Hot & Cold Therapy
Superjock
Heating Pad; Small - 4 x 14 in.
Mfr # SU640441
Zoro # G903881932
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superjock
- MFR # SU640441
- Zoro # G903881932
- UPC # 661541074945
- Country of Origin China
- Category Hot & Cold Therapy
Description
Features
- The electric moist heat pad makes its own wetness by drawing moisture from the air to the flannel cover and then to the cooler treatment area
- Simple and effective
- Electric - Moist - Analog
- Size - Small
- Dimension - 4 x 1 x 14 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOVE Bar Soap, Light Scent, 3.17 oz, PK12 (04090CT)
- STRYKER PHYSIO-CONTROL Cover with Handle (11250-000139)
- AFS Pants - Medium (Case of 10) (11058)
- ZORO SELECT Bulk First Aid kit, Metal, 10 Person (9999-2131)
- SUPERJOCK 10 x 12 in. Hydrocollator Steam Pack; Standard (SU71287)
- SUPERJOCK Relief Pak Insulated Ice Bag; Tie Strings; Large - 7 x 13 in. (SU294012)
- SUPERJOCK Relief Pak Cold Pack Cover - Oversize (SU291150)
- FABRICATION ENTERPRISES WaxWel® Paraffin Bath Refill, 6 lb. Beads in Bag, Lavender Fragrance (11-1744-6)
- FLEMING SUPPLY Fleming Supply XL Electric Moist/Dry Heating Pad (771146ABH)
- THERACARE TheraCare Cold & Hot Medicated Patch (5 count) (24-952)
- COOL RELIEF Cool Relief CRSK-1 Soft Gel Knee Ice Wrap by Cool Relief -1 Removeable Insert (CRSK-1)
- Superjock Therapy & Rehabilitation