Shop All Hot & Cold Therapy
Superjock
Heating Pad; Large - 12 x 24 in.
Mfr # SU70522
Zoro # G803881971
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superjock
- MFR # SU70522
- Zoro # G803881971
- UPC # 654204251609
- Country of Origin China
- Category Hot & Cold Therapy
Description
Features
- The pad has 3 heat settings and includes a washable heat cover
- Economy - Electric - Dry
- Size - Large
- Dimension - 12 x 1 x 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-AID Bandages, 1" W, Fabric, PK100 (4444)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (203724)
- GRAFCO Silver Nitrate Aplic 12In-100 (100/Tube) (1592)
- R&B WIRE PRODUCTS Three Panel Mobile Privacy Screen with White Vinyl Panels, Made in USA (PSS-3CUS)
- SUPERJOCK Relief Pak Cold Pack Cover - Oversize (SU291150)
- SUPERJOCK 10 x 12 in. Hydrocollator Steam Pack; Standard (SU71287)
- SUPERJOCK Relief Pak Insulated Ice Bag; Tie Strings; Large - 7 x 13 in. (SU294012)
- YOUTHEORY Youtheory 259833 Mens Collagen Advanced - 160 TB (259833)
- FABRICATION ENTERPRISES Fabrication Enterprises 11-0730-1 Point Relief ColdSpot Gel Tube 4 Ounce (11-0730-1)
- FIRST AID ONLY Reusable Hot/Cold Pack, 4in. x 6in., 12PK (13463)
- CALMING HEAT Sharper Image Massaging Heat Flexi Wrap Fabric (CWT31003)
- Superjock Hot & Cold Therapy