Shop All Diagnostic and Monitoring Instruments and Supplies
Superjock
CHGTVD-104-16 16 oz Bare Bones Undercarriage Spray
Mfr # SU1604530
Zoro # G004003431
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superjock
- MFR # SU1604530
- Zoro # G004003431
- UPC # 780997878638
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.
Features- Restores rich black shine to fender liners and undercarriage parts
- Delivers a brilliant shine in seconds
- Cleans, restores, shines, and protects
- All-weather UV protection
- Ultra Refined formula penetrates faster delivering a deep new shine
- Formulated for fender well liners, undercarriage and tires
- Perfect care for your car
- Capacity: 16 oz
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS Free Form Walking Stick, Hickory, 41" (602-3000-1124)
- FIFTHPULSE Sterile Abdominal Wound Dressing Pads, Individually Wrapped Soft-Nonwoven, 5 in. x 9 in., 20PK (FP-ABD-20PK)
- MEDLINE INDUSTRIES, INC Medline Non-Sterile Tongue Depressors, Wood, 6" Length, 500/Box (MDS202065)
- NORTHSHORE MagicSorb Air Disposable Underpads, White, Large, 23x36, 14PK NOW 23x36, Pack 12 (1740)
- DYNAREX Survival Rescue Blnkt, Slvr, 84x52in, PK120 (3537)
- B & K NDS 18 in. W X 18.5 in. D Square Catch Basin (1882)
- DYNAREX Ear and Ulcer Bulb Syrnge, 2 oz, Blue, PK50 (4910)
- THE TICK PATROL Tick Remover Key (PN-91480)
- DMI Aluminum Reacher w/Magnetic Tip, 32" (640-1764-0623)
- VIDMAR Pediatric Immobilization Board, 47-3/4inL (MS-PIB-3)
- HEALTHSMART Pill Cutter, Rd, 3-1/4inLx1inWx3/4inH (640-5437-0000HS)
- Superjock Diagnostic and Monitoring Instruments and Supplies