Bunk Board Guide-On - 5 in.
Mfr # SU11436
Zoro # G904041076
Product Information
- Brand Superjock
- MFR # SU11436
- Zoro # G904041076
- UPC # 657248086350
- Country of Origin China
- Category Boat Anchors & Equipment
Description
Carpeted bunk boards provide proper center loading even in wind or side current conditions. Adjustable boat guides can be fine-tuned to work with your boat and your trailer. The pre-galvanized steel support posts mount horizontally on top of or below your trailer's frame rail. Just slide the posts into the boat guide supports and secure the posts so that the distance between the bunks correctly matches the width of your boat. The bunk boards then tilt to conform to the boat's hull. Guides will help to center your boat during loading and to hold the boat during transport.
Features- 1.5 in. square pre-galvanized uprights, angled out at 75°
- 2 x 4 x 60 in. boards tilt to hug the hull and are covered with high grade marine carpet
- boards are untreated Southern yellow pine
- Height of 21 in. with adjustment out to 13 in. from frame on each side
- Can be mounted on top of frame for extra height
- Complete with mounting hardware to fit frames up to 3 wide x 4.25 in. high
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Clamp (35337)
- BUYERS PRODUCTS Torsion Spring Driver Side (3024912)
- MOTORMITE Brake Bar Lever Parking Brake S, 21149 (21149)
- FLORIDA TIRE SUPPLY 1/4 In. Router Burr (TOUBU14R)
- SUPERJOCK 4 ft. Roller Bunks (SU2560462)
- SUPERJOCK 768296001261 4 Ft. Roller Bunk (SU3447625)
- SUPERJOCK Adjustable Keel Roller Bracket Assembly - 4 in. Black Roller (SU266006)
- TAYLOR MADE Taylor Made 116403 "One-Way" Snaps for Cloth - Male, Pack of 100 (116403)
- LEWMAR Deck Foot Switch, Windlass Up, Stainless Steel (68000889)
- ATTWOOD MARINE Attwood 111505 Telescoping Boat Hook, 3-1/2' to 5-1/2' (11150-5)
- WHITECAP Whitecap Anchor Tensioner - 4-1/2" Length, 90 Lb Max (AR-6490C)
- Superjock Boat Anchors & Equipment