8 in. Soft Wrist Splint; 7 to 9 in. Left - Large
Mfr # SU292777
Zoro # G603850887
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superjock
- MFR # SU292777
- Zoro # G603850887
- UPC # 661541088423
- Country of Origin China
- Category Elbow and Wrist Braces
Description
Maintaining our fitness makes us even more confident, happy and helps to leads a healthy life. We encourage wellness by making available a diverse range of physical therapy and occupational therapy products. Our products are used in hospitals, clinics, fitness centers, professionals and individuals. We care for our clients and their requirements and want them to be satisfied with the best, safe and reliable products at affordable price.
Soft Wrist Splint, 8" Length stabilizes the wrist while still allowing full finger movement. Made of an open-cell, breathable foam material that provides comfortable compression. Features a removable and malleable palmar stay and medial/lateral stays for extra support immobilization. Prevents wrist flexion, extension, rotation and deviation. Latex free. Low on Palmar Area - Allows for Full Finger Movement. Wide Thumb Hole - Enhanced Comfort. Easy Loop Lock Closures - Easily Applied with One Hand. Stockinet Lining. 8" soft wrist splint left, large 7-9"
Features- Soft Wrist Splint, 7 to 9 in. Left
- Size: Large
- Soft Wrist Splint Size: 8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 10" Chemical Resistant Gloves, PVC, 10, 1 PR (23-202)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 5B:C, Halotron, 5 lb (70510)
- CONDOR Lockout Tag, 3-1/4 in.Wx5-3/4in.H, PK100 (48RU21)
- POINT6 Trekking Heavy Cushion Crew Socks, Black, Medium, PR (11-2534-204-06)
- CONDOR Wrist Support, L, Ambidextrous, Black (3RXU4)
- PROFLEX BY ERGODYNE Wrist Support, Right, L, Black (4010)
- ERGODYNE Ergodyne® ProFlex® 675 Ambidextrous Double Strap Wrist Support, Black, Medium (16623)
- ALLEGRO INDUSTRIES Rist-Rap Wrist Support, PR (7211)
- PROFLEX BY ERGODYNE Wrist Support, Left, M, Black (4000)
- ERGODYNE Wrist Support, Single Strap, Left-handed, Large, Black (EGO70016)
- ERGODYNE ProFlex 4000 Single Strap Wrist Support, Tan, Medium, Left (70114)
- Superjock Ergonomics