Shop All Trailer Hitches
Superjock
7060100 Reese Towpower Dual Hitch
Mfr # SU571740
Zoro # G704107743
product price: $79.25
/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superjock
- MFR # SU571740
- Zoro # G704107743
- UPC # 723902349953
- Country of Origin China
- Category Trailer Hitches
Description
Features
- Reese towpower dual hitch
- Two 2 in. Receivers in 1
- Upper accessory receiver is for non-towing accessories such as bike racks & cargo trays
- Lower towing receiver is for towing or accessories
- Durable black paint finish
- Three 5/8 in. Receiver pins required
- Not included.
- Dimension - 15.1 l x 9 w x 3.25 h in.
- Item weight - 12.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Reflective Tape, Truck/Trailer Type, PK5 (19567)
- TECNOSEAL X3 Shaft Anode - Zinc - 1" Shaft Diameter (X3)
- PERFORMANCE TOOL 60-Pc Drain Plug Gasket Assortment, W5234 (W5234)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 48359 (48359)
- SUPERJOCK 100T12 Anti-Theft Trailer Coupler Ball & Lock (SU1590639)
- SUPERJOCK Fastway Security Universal Coupler Lock (SU1091949)
- REESE HITCH PIN/CLIP 5/8"" BLK (7090200)
- BUYERS PRODUCTS Hitch Plate with Pintle Mount For RAM® 3500-5500 -Bottom Channel (1809079)
- EQUA-LIZER Fastway 6 ft. Adjustable Pin Style Ball Mount (E63-42002600)
- CURT Class 1 Trailer Hitch, 11563 (11563)
- GEN-Y HITCH The BOSS TORSION-FLEX 2.5 Shank 5 Drop 1.7K TW 16K Hitch & GH-051 Dual-Ball & GH-032 Pintle Lock (GH-1124)
- Superjock Trailer Hitches