Shop All Emission Control Hardware & Components
Superjock
69520 Exhaust Header Engine Swap - 1.5 In.
Mfr # SU367415
Zoro # G804026197
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superjock
- MFR # SU367415
- Zoro # G804026197
- UPC # 661541763009
- Country of Origin China
- Category Emission Control Hardware & Components
Description
Features
- Standard duty, uncoated
- 18 gauge mandrel bend
- Factory black paint applied to uncoated headers is not high temperature and is for pre-installation protection
- Style - Full length
- Exit location - Chassis exit
- Flange type - Standard
- Collector diameter - 2.5 in.
- Color - Natural
- Material - Steel
- Primary tube diameter - 1.5 in.
- 1982-2000 chevrolet s10
- 1982-1990 GMC s15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE Stainless Steel Recessed Floor Ring WLL: 1,666 lbs., PK10 (RH01SS-10)
- STREAMLIGHT Waypoint w/12V DC Power Yellow (SR44900)
- GROCO U-Lube Cartridge - 3oz. *2-Pack (ULUBE-3)
- SPRAYWAY 20 Oz. Brake Cleaner Can (SW069)
- STANDARD IGNITION Fuel Vapor Canister, Cp3076 (CP3076)
- STANDARD IGNITION Vacuum Regulator Valve (VS206)
- STANDARD IGNITION Canister Purge Solenoid, Cp875 (CP875)
- HELLA Secondary Air Injection Pump Check Valve, 7.22295.62.0 (7.22295.62.0)
- VIBRANT PERFORMANCE 4 PLY 90 DEGREE ELBOW, 3.5IN I.D. X 8IN LEG LENGTH - BLACK (2745)
- DORMAN Vapor Canister Vent Solenoid, 911-069 (911-069)
- MOTORMITE Exhaust Manifold Hardware Kit, 03414B (03414B)
- Superjock Emission Control Parts