Shop All Emission Control Hardware & Components
Superjock
69090 Exhaust Header - 1.62 In.
Mfr # SU362782
Zoro # G504026251
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superjock
- MFR # SU362782
- Zoro # G504026251
- UPC # 661541762927
- Country of Origin China
- Category Emission Control Hardware & Components
Description
Features
- Standard duty, uncoated
- 18 gauge mandrel bend
- Factory black paint applied to uncoated headers is not high temperature and is for pre-installation protection
- Style - Full length
- Exit location - Chassis exit
- Flange type - Standard
- Collector diameter - 3 in.
- Color - Natural
- Material - Steel
- Primary tube diameter - 1-5/8 in.
- Fits for various make, model and year
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Safari Bull Bar (30-0025)
- JENDYK 2-3/8" King Pin Screw Removal Tool for 16K, 18K, 20K Axle-Mack Truck. (XKR25B)
- QUICKCABLE Military Terminal, 2 to 1/0ga, Lead, PK2 (5568-360-002)
- CLASSIC ACCESSORIES StormPro Heavy Duty Tri-Hull Outboard Cover, 13 ft 6 in - 14 ft 6 in L (20-386-090801-RT)
- SUPERJOCK 69520 Exhaust Header Engine Swap - 1.5 In. (SU367415)
- STANDARD IGNITION Fuel Vapor Canister, Cp3514 (CP3514)
- DORMAN Air Pump Mount, 911-901 (911-901)
- VISKON-AIRE Viskon-Aire 4520-2020 Series 45 Intake Filter- 20 X 20 in. (VIS-4520-2020)
- STANDARD IGNITION Canister Vent Solenoid, Cvs78 (CVS78)
- WVE Vapor Canister Vent Solenoid, Wve 2M1435 (2M1435)
- ACDELCO Stud-Exh Manif, 12550726 (12550726)
- Superjock Emission Control Hardware & Components