44 in. x 27.3 ft. Super Felt - 100 sq. ft. Roll
Mfr # SU1134535
Zoro # G503891263
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superjock
- MFR # SU1134535
- Zoro # G503891263
- UPC # 739608674473
- Country of Origin China
- Category Entrance Mats
Description
Premium felt underlayment wdth in x lgth 44 feet x 27-1/3 "Super Felt" is a 4mm thick insulating underlayment made to reduce noise and help cushion flooring; by absorbing noise instead of deflecting it,"Super Felt" provides a deep, rich sound; this felt underlayment is made from recycled fibers and compressed u sing a high heat manufacturing process; the film overlay protects engineered and laminate flooring from any moisture from the subfloor and includes an adhesive strip and 1- 3/4 inches overlap for linking multiple rolls; keep floors warm in winter and cool in sum mer; for use over concrete and wood subfloors; coverage: 100 square feet per roll.
Features- Imported
- Provides deep, rich sound by absorbing noise instead of deflecting it
- Made from recycled fibers
- Size: 44 in. x 27.3 ft.
- Weight: 14.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Labels/Roll: 500 (B33-19-483)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4622)
- BRADY Facility Sign, Alum, 10X14 ", Red/Wht, 123818 (123818)
- RADIANS Glasses CS01 Chemical Splash Safety Goggle-Clear (CS011UID)
- CALLOWAY MILLS Black, 24 W x 36 L (900142436)
- AME Dozer Maintenance Mat, 28.4" W x 78.8" L (15347)
- DURABLE CORP E 3' X 5' Charcoal Entrance Mat Entrance Mat (613S35CH)
- GENUINE JOE Silver Series Indoor Entry Mat, Charcoal (or Charcoal Gray), 36" W x 10 ft L (GJO59459)
- RUBBER-CAL Santa, Snowman and a Penguin Holiday Doormats Christmas Mats, 18 x 30-Inch (10-106-050)
- CALLOWAY MILLS Natural, Gold, 36" W x 60" L (103143660)
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 30ft Rolls - Dark Gray (03-166)
- Superjock Floor Mats