Shop All Exhaust Hardware
Superjock
21115 Exhaust Header Reducer - 3 To 2.5 In.
Mfr # SU362771
Zoro # G704005148
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superjock
- MFR # SU362771
- Zoro # G704005148
- UPC # 661541762507
- Country of Origin China
- Category Exhaust Hardware
Description
The 's ball and socket style header reducers are for use on hedders with a ball style collector. The ball and socket configuration is a durable, gasket free design. These ball and socket style reducers do not have built-in oxygen sensor bungs.
Features- 16 gauge mild steel
- Durable, gasket free design
- Includes bolts, washers and gaskets
- Style - Ball and socket style
- Collector diameter - 3 in.
- Exhaust pipe diameter - 2.5 in.
- Color - Silver
- Material - Mild steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Trailer Connector Plug, 12-24V (055050)
- BULLDOG WINCH Wiring Kit 7.5' Front 2ga (20205)
- WESTWARD Booster Cable, SD, 4 AWG, 20 Ft, Parrot Jaw (5RXF3)
- HOPKINS Fiberglass Ext Pole 60-120 (92511)
- SUPERJOCK 1470S Exhaust Pipe Flange - 2 In. (SU353094)
- DONALDSON Servi-Signal (X002251)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-10), 33974 (33974)
- ARP BB CHEVY SS 12PT HEADER BOLT KIT (400-1212)
- WALKER EXHAUST Exhaust Flange Repair Kit, 31871 (31871)
- DONALDSON Mounting Band, H000351 (H000351)
- ARP BB CHEVY SS HEX HEADER BOLT KIT (400-1112)
- Superjock Emission Control Parts