Superjock

21008 -8 An Straight Hose End Fitting; Black


product price: $32.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

performance aluminum hose end fittings deliver the type of quality, reliability and ease of assembly that is demanded by motorsport professionals. These lightweight hose end fittings are suitable for use on a wide variety of applications.

Features
  • End Type1 - Hose End
  • End Size1 - -8 AN
  • End Type2 - Female Threads
  • End Size2 - -8 AN
  • Fitting Style - Swivel
  • Fitting Angle - Straight
  • Finish - Anodized
  • Color - Black
  • Material - Aluminum

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.