Shop All Automotive Mufflers & Exhaust Pipes
Superjock
18806 Exhaust Pipe Bend S; X-Tensions - 2.5 In.
Mfr # SU367407
Zoro # G603960883
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superjock
- MFR # SU367407
- Zoro # G603960883
- UPC # 661541762439
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
The x-tensions in this section have 3-bolt, flat, gasket style flanges and are for use with 's heritage style header collectors. Each kit contains a pair of s-bend extensions, flanges, gaskets and fasteners.
Features- 18 gauge mild steel
- Smooth mandrel bend
- 3 bolt, flat, gasket style flange
- Un fit
- Kit includes a pair of s-bend extensions, flanges, gaskets and fasteners
- Attachment style - 3 bolt gasket style with 3 in. Flange
- Material - Mild steel
- Offset distance - 3.25 in.
- Outside diameter - 2.5 in.
- Overall length - 17 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Air Brake Tube, 1/2", Black, Type B, 100 ft. (81-1012-100B)
- ECCO Worklamp, Led 4, Spot, Square, 12-24 (EW2470)
- EXTREME MAX Extreme Max 3006.8261 BoatTector Stainless Steel Chain Shackle - 1/4" (3006.8261)
- GROTE Oval Lamp Mounting Box (43100)
- SUPERJOCK 16300 Exhaust Pipe Cutout - 3 In. (SU362768)
- WALKER EXHAUST Exhaust Y Pipe, 50200 (50200)
- WALKER EXHAUST Exhaust Pipe, 54020 (54020)
- FLOWMASTER TAILPIPES, 3.00" FOR 68-72 GM A-BODY: 1 PR (15818)
- WALKER EXHAUST Exhaust Pipe, 54448 (54448)
- WALKER EXHAUST Exhaust Muffler Assembly, 50464 (50464)
- WALKER EXHAUST EXHAUST INTERMEDIATE PIPE (42365)
- Superjock Emission Control Parts