Shop All Socket Adapters
Superjock
16634 10AN to 16mm x 1.5 Metric Straight Adapter
Mfr # SU359858
Zoro # G504004716
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superjock
- MFR # SU359858
- Zoro # G504004716
- UPC # 661541648412
- Country of Origin China
- Category Socket Adapters
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look. Durable and reliable products at great prices
Features- Precision machined to ensure precise thread engagement
- Lightweight aluminum construction
- Black anodized finish
- Finish:Black anodized
- Material:Aluminum
- Style:Adapter
- Category:AN to Metric threads
- Angle:Straight
- Fitting Attachment 1:Male AN
- Fitting Size 1:10AN
- Fitting Attachment 2:Male Metric
- Fitting Size 2:16mm x 1.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5/32 (44010)
- WIDIA Diamond Turning Insert, Diamond, 3, VBGT, .5, Carbide (VBGT33051P)
- PROTO Screwdriver Sets, Plastic Grip, 4 Pieces (J1204SCF)
- HHIP NT 40 3" Boring Tool Set (1001-5942)
- SUPERSHINE 77607 Two Light Socket Adapter 150 watt Medium (SU2515991)
- GEDORE Adaptor, 19mm Hex - 1/2" Square (19 SK-19V)
- WESTWARD 1" Drive Socket Adapter, SAE, 1 pcs, Chrome (45J261)
- APEX TOOL GROUP Socket Isolator 3/8" x 2-1/4", 1 pcs, Chrome (CAEAD324)
- KO-KEN Universal Double Joint 1/2 Square 90mm Pin type 1/2 Sq. Drive (14772-P)
- KO-KEN Universal Joint 1/4 Square 33mm 1/4 Sq. Drive (2770)
- KD TOOLS Adapter, 1"Drive, 1" Female To 3/4" Male (84297)
- Superjock Socket Adapters