Shop All Automotive Mufflers & Exhaust Pipes
Superjock
1142 Exhaust Resonator - 3 X 3 In. Center Outlet
Mfr # SU89281
Zoro # G303960978
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superjock
- MFR # SU89281
- Zoro # G303960978
- UPC # 654204383140
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
The Performance ultra quiet resonator is constructed from T304 stainless steel and features a "true straight through" perforated core that is surrounded by our premium multi layer sound suppression materials. The ultra quiet resonator features a larger sound chamber that further reduces exhaust tone over our standard design.
Features- Color - Silver
- Material - Stainless Steel
- Shape - Oval
- Case Diameter - 6-3/4 in. X 4.5 in.
- Case Length - 10 in.
- Overall Length - 14 in.
- Inlet Position - Center
- Inlet Diameter - 3 in.
- Outlet Position - Center
- Outlet Diameter - 3 in.
- Internal Construction - True Straight Through Perforated Core
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Safety Radialseal, P534885 (P534885)
- SHAKESPEARE AIS 5215-AIS 36" Squatty Body Antenna f/Sailboats (5215-AIS)
- AUTO VENTSHADE 04-11 RANGER BUGFLECTOR II-SMOKE (24321)
- ATEC Battery Charger, Automatic Maintaining For Battery Voltage: 12 (9004A)
- SUPERJOCK 16300 Exhaust Pipe Cutout - 3 In. (SU362768)
- AP EXHAUST XLERATOR BIG MAX TURBO MUFFLER (6519)
- WALKER EXHAUST Exhaust Muffler, 21468 (21468)
- WALKER EXHAUST Exhaust Pipe, 43661 (43661)
- WALKER EXHAUST EXHAUST TAIL PIPE (45053)
- WALKER EXHAUST Exhaust Muffler, 21012 (21012)
- MAGNAFLOW MUFF S/S 18" X 2-1/2" S/D (12268)
- Superjock Automotive Mufflers & Exhaust Pipes