Shop All Flat Washers
Superior Washer
Flat Washer, Thrd Sz No.8 .016" ID.169"O
Mfr # NAS620-8L
Zoro # G6417328
product price: $0.54
/ea
Sold in multiples of 100 for $54.00
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Inside Diameter 0.169 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Washer
- MFR # NAS620-8L
- Zoro # G6417328
- Country of Origin United States
- Category Flat Washers
Dimensions
Inside Diameter | 0.169 in |
Details
Item | Flat Washer |
System of Measurement | Inch |
Description
Flat Washer,Thrd Sz No.8 .016 In. ID.169 In.O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (53701)
- ZORO SELECT Not Graded, 5/16"-24 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3 in L, 25 PK (U51007.031.0300)
- ZORO SELECT Binding Barrel, #8-32, 1 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MA63)
- VELCRO BRAND MED BLK Easy Hang Strap (VEL-30121-USA)
- SUPERIOR WASHER Flat Washer, Thrd Sz 1/4 .25", Thcknss (NAS620-416)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish (A2580240USSW)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #5 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS620-C5)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Black Oxide Finish, 5 PK (Z9104)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 50 PK (Z0549-188)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Yellow Finish, 5 PK (U38206.137.0001)
- SPAX FLAT WASHER WHITE 1-3/4in. (5019600517508)
- Superior Washer Flat Washers