Shop All Flat Washers
Superior Washer
Flat Washer, Thrd Sz .312", Thcknss .032
Mfr # NAS1149C0532R
Zoro # G6418913
product price: $0.54
/ea
Sold in multiples of 100 for $54.00
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Thickness .032 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Washer
- MFR # NAS1149C0532R
- Zoro # G6418913
- Country of Origin United States
- Category Flat Washers
Details
Item | Flat Washer |
Minimum Thickness | .032 in |
System of Measurement | Inch |
Description
Flat Washer,Thrd Sz .312 In.,Thcknss .032
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0442-SS)
- ZORO SELECT Ring Pin, Detent, 3/16 in Pin Dia, 13/16 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (30-01)
- ZORO SELECT Self-Drilling Screw, #12 x 1 1/4 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 50 PK (U31860.021.0125)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/8 in, 2-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045096)
- SUPERIOR WASHER Flat Washer, Thrd Sz 1/4 .25", Thcknss (NAS620-416)
- ZORO SELECT Flat Washer, For Screw Size 1X2" , 18-8 Stainless Steel Plain Finish, 250 PK (10032WN188)
- ZORO SELECT Flat Washer, For Screw Size M8 , Steel Zinc Plated Finish, 100 PK (M38400.080.0035)
- FOREVERBOLT Flat Washer, For Screw Size 1/2" , Stainless Steel NL-19 Finish, 10 PK (FBFLWASH12SOD2P10)
- ZORO SELECT Flat Washer, For Screw Size 1 3/8" , Steel Zinc Plated Finish, 5 PK (U38205.137.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (U38131.125.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 3/4" , Steel Black Oxide Finish (Z9254)
- Superior Washer General Washers