Shop All Flat Washers
Superior Washer
Flat Washer, Steel, Thickness .065"ID .3
Mfr # MS27183-12
Zoro # G6419123
product price: $0.54
/ea
Sold in multiples of 100 for $54.00
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Minimum Thickness .3 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Washer
- MFR # MS27183-12
- Zoro # G6419123
- Country of Origin United States
- Category Flat Washers
Details
Item | Flat Washer |
Material | Steel |
Minimum Thickness | .3 in |
System of Measurement | Inch |
Description
Flat Washer,Steel,Thickness .065 In.ID .3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 100 PK (M04100.060.0070)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 25 PK (UST176256)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 6 ft, Steel, Grade B7, Black Oxide Finish (U22170.087.7200)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 7 in L, 5 PK (U51000.031.0700)
- SUPERIOR WASHER Flat Washer, Thrd Sz 1/4 .25", Thcknss (NAS620-416)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Copper 10 PK (71846)
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Steel Zinc Plated Finish, 5 PK (M38093.270.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 25 PK (70185)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (08199)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Zinc Plated Finish, 5 PK (M38130.300.0001)
- Superior Washer Flat Washers