Shop All Flat Washers
Superior Washer
Flat Washer, Steel, Thickness .049"ID .2
Mfr # MS27183-8
Zoro # G6420268
product price: $0.54
/ea
Sold in multiples of 100 for $54.00
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Minimum Thickness .2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Washer
- MFR # MS27183-8
- Zoro # G6420268
- Country of Origin United States
- Category Flat Washers
Details
Item | Flat Washer |
Material | Steel |
Minimum Thickness | .2 in |
System of Measurement | Inch |
Description
Flat Washer,Steel,Thickness .049 In.ID .2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim Assortment E - 6 x 6", Pk52 (MSE6-FK)
- MIDWEST FASTENER Hex Nut, M8-1.25, Steel, Class 8, Zinc Plated, 25 PK (31081)
- PRIME-LINE Socket Set Screw 5/16in-18 X 1/2in Black Oxide Coated Steel 10PK (9184091)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 35 PK (78542)
- SUPERIOR WASHER Flat Washer, Thrd Sz 1/4 .25", Thcknss (NAS620-416)
- ACEDS 0.38 in. Galvanized Flat Washer (56355)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Black Oxide Finish, 10 PK (Z8816)
- 80/20 Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish (19-6041)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51420.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Hot Dipped Galvanized Finish, 50 PK (U38157.043.0001)
- Superior Washer General Washers