Shop All Flat Washers
Superior Washer
Flat Washer, Ss, Thrd Sz No.10, Thcknss .06
Mfr # SS-10TYBW
Zoro # G6417547
product price: $0.17
/ea
Sold in multiples of 1000 for $170.00
$170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Minimum Thickness .06 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Washer
- MFR # SS-10TYBW
- Zoro # G6417547
- Country of Origin United States
- Category Flat Washers
Details
Item | Flat Washer |
Material | Stainless Steel |
Minimum Thickness | .06 in |
System of Measurement | Inch |
Description
Flat Washer,Ss,Thrd Sz No.10,Thcknss .06
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (U25130.013.0050)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/4 in L, Steel Body, 100 PK (1HBP8)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51028.050.0008)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW121)
- SUPERIOR WASHER Flat Washer, Thrd Sz 1/4 .25", Thcknss (NAS620-416)
- TITAN INDUSTRIAL SUPPLY 3/8 in. Stainless Steel 18-8 Flat Washer (T38FWSS)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38205.043.0001)
- AMPG Flat Washer, Fits Bolt Size 2" , Case Hardened Steel Black Oxide Finish (Z9256LC)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Stainless Steel Plain Finish, 50 PK (M51530.050.0001)
- TE-CO Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 25 PK (42661)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (Z9276)
- Superior Washer Flat Washers