Shop All Flat Washers
Superior Washer
Flat Washer, Ss, Thrd Sz No.10, Thcknss .04
Mfr # SS-10TYBN
Zoro # G6418247
product price: $0.12
/ea
Sold in multiples of 1000 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Minimum Thickness 3/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Washer
- MFR # SS-10TYBN
- Zoro # G6418247
- Country of Origin United States
- Category Flat Washers
Details
Item | Flat Washer |
Material | Stainless Steel |
Minimum Thickness | 3/64 in |
System of Measurement | Inch |
Description
Flat Washer,Ss,Thrd Sz No.10,Thcknss .04
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, 2x30mm, PK100 (M39080.020.0030)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51410.025.0003)
- ZORO SELECT Hex Nut, M12-1.25, Steel, Class 8, Zinc Plated, 10 mm Ht, 50 PK (HNX4801200-050P2)
- ZORO SELECT Flat Washer, For Screw Size 3/16" , Steel Black Oxide Finish, 100 PK (U38402.018.0001)
- SUPERIOR WASHER Flat Washer, Thrd Sz 1/4 .25", Thcknss (NAS620-416)
- B & K Flat Washer, For Screw Size 1/2" 5 PK (888-239)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 10 PK (513121G)
- ZORO SELECT Flat Washer, For Screw Size M8 , Steel Zinc Plated Finish, 100 PK (M38093.080.0001)
- JESCO LIGHTING 17-3-8 in. LED Linear Wall Washer Neutral White 30 deg, Black (WW2S18NW30BK)
- ZORO SELECT Flat Washer, For Screw Size #12 , Stainless Steel Plain Finish, 50 PK (U51410.021.0002)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Brass Plain Finish, 5 PK (Z9205BR)
- Superior Washer General Washers