Shop All Flat Washers
Superior Washer
Flat Washer, Nylon, Thread Size No.8ID .17
Mfr # NAS1515-H08L
Zoro # G6419254
product price: $0.15
/ea
Sold in multiples of 1000 for $150.00
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Minimum Thickness 11/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Washer
- MFR # NAS1515-H08L
- Zoro # G6419254
- Country of Origin United States
- Category Flat Washers
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 11/64 in |
System of Measurement | Inch |
Description
Flat Washer,Nylon,Thread Size No.8ID .17
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO 6-3/8 in. L Steel Clevis Clip (34808B)
- MIDWEST FASTENER 5/8"-18 x 5/8" Steel Fine Thread Hex Socket Headless Set Screws 8PK (60876)
- WINGITS MASTER Anchor Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 6 PK (RC-MAW35-6)
- TAMPER-PRUF SCREWS #12-24 x 1/2 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21470)
- SUPERIOR WASHER Flat Washer, Thrd Sz 1/4 .25", Thcknss (NAS620-416)
- HOMESTEAD Packaged Brass Seal Washer (HO436622)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Brass Plain Finish, 5 PK (Z9101BR)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 50 PK (U51410.013.0004)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Black Oxide Finish, 100 PK (U38402.013.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M2.5 , Steel Zinc Plated Finish, 100 PK (M38130.025.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/8" , Steel Zinc Plated Finish, 20 PK (03846)
- Superior Washer General Washers